Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strut Wall-Mounting Kit

  • Mfr # DB24WMTK

  • Zoro # G5825856


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
Color
Light Gray
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DB24WMTK
Zoro #
G5825856
UPC #
783510143947
Country of Origin
United States

Dimensions

Length
24 in
Thickness
14 ga / 1.9 mm

Details

Item
Strut Wall-Mounting Kit
Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
Color
Light Gray
Series
D-Box
Weight
4.80 lb

Description

Strut Wall-Mounting Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.