
Support Bracket, fits 600 wide, Aluminum
Mfr # PTS66
Zoro # G6851243
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Finish
Natural Unfinished
For Use With
Fits 600 mm wide
Height
1.38 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTS66
Zoro #
G6851243
UPC #
783510369996
Country of Origin
Mexico
Dimensions
Height
1.38 in
Size
1.38 in x 19.38 in x 17-3/4 in
Depth
17-3/4 in
Width
19.38 in
Thickness
0.125 in / 3 mm
Details
Item
Support Bracket,fits 600 wide,Aluminum
Material
Aluminum
Finish
Natural Unfinished
For Use With
Fits 600 mm wide
Color
Unpainted
Series
ProLine
Weight
8.70 lb
Description
Support Bracket,fits 600 wide,Aluminum
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.