Zoro Homepage

Support Bracket Kit, Fits 400mm Deep, St

  • Mfr # PACB4

  • Zoro # G5831754


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
For Use With
Fits Frame Depth 400 mm
Gauge
14 ga
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PACB4
Zoro #
G5831754
UPC #
783510152093
Country of Origin
Mexico

Dimensions

Thickness
14 ga / 1.5 mm
Fits Frame Depth
400-mm deep frames mm

Details

Item
Support Bracket Kit,Fits 400mm Deep,St
Material
Mild Steel
Finish
Plated
For Use With
Fits Frame Depth 400 mm
Gauge
14 ga
Color
Unpainted
Series
ProLine
Weight
2.76 lb

Description

Support Bracket Kit,Fits 400mm Deep,St

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.