
Support Bracket Kit, Fits 500mm Deep, St
Mfr # PACB5
Zoro # G5831894
product price: $311.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Plated
For Use With
Fits Frame Depth 500 mm
Gauge
14 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PACB5
Zoro #
G5831894
UPC #
783510152192
Country of Origin
Mexico
Dimensions
Thickness
14 ga / 1.5 mm
Fits Frame Depth
500-mm deep frames mm
Details
Item
Support Bracket Kit,Fits 500mm Deep,St
Material
Mild Steel
Finish
Plated
For Use With
Fits Frame Depth 500 mm
Gauge
14 ga
Color
Unpainted
Series
ProLine
Weight
3.62 lb
Description
Support Bracket Kit,Fits 500mm Deep,St
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.