
Support Hanger, fits 10.00x10.00, Gray, Steel
Mfr # F1010GSH
Zoro # G6806879
product price: $56.29
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
Application
Indoor
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F1010GSH
Zoro #
G6806879
UPC #
783510467906
Country of Origin
Mexico
Dimensions
Height
10 in
Size
10 in x 2-1/2 in
Width
2-1/2 in
Thickness
14 ga / 1.9 mm
Details
Item
Support Hanger,Fits 10.00x10.00,Gray,
Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
Application
Indoor
Color
Gray
NEMA Enclosure Type
1
Type
Hanger
Weight
0.50 lb
Protection Rating
NEMA Type 1
Description
Support Hanger,Fits 10.00x10.00,Gray,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.