Zoro Homepage

Support Hanger, fits 12.00x12.00, Gray, Steel

  • Mfr # F1212GSH

  • Zoro # G6808884


product price: $69.69
/ea

Key Features

Material
Mild Steel
Finish
Powder Coated
Size
12 in x 2-1/2 in
Width
2-1/2 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1212GSH
Zoro #
G6808884
UPC #
783510519803
Country of Origin
Mexico

Dimensions

Size
12 in x 2-1/2 in
Width
2-1/2 in
Height
12 in
Thickness
14 ga / 1.9 mm

Details

Item
Support Hanger,Fits 12.00x12.00,Gray,
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Gauge
14 ga
NEMA Enclosure Type
1
Color
Gray
Type
Hanger
Weight
0.70 lb
Protection Rating
NEMA Type 1

Description

Support Hanger,Fits 12.00x12.00,Gray,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.