Zoro Homepage

Support Hanger, fits 2.50x2.50, Gray, Steel

  • Mfr # F22GSH

  • Zoro # G6809033


product price: $12.49
/ea

Key Features

Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
Height
2-1/2 in
Size
2-1/2 in x 2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F22GSH
Zoro #
G6809033
UPC #
783510521301
Country of Origin
Mexico

Dimensions

Height
2-1/2 in
Size
2-1/2 in x 2-1/2 in
Width
2-1/2 in
Thickness
16 ga / 1.52 mm

Details

Item
Support Hanger,Fits 2.50x2.50,Gray,St
Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
Application
Indoor
Color
Gray
NEMA Enclosure Type
1
Type
Hanger
Weight
0.30 lb
Protection Rating
NEMA Type 1; IP30

Description

Support Hanger,Fits 2.50x2.50,Gray,St

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.