
Surface-Mount Retrofit Floor Brush Kits
Mfr # DFB66S
Zoro # G5847949
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Material
ABS Polycarbonate
Finish
Smooth Matte
Color
Black
Weight
1.40 lb
Series
Air Cooling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DFB66S
Zoro #
G5847949
UPC #
783510187118
Country of Origin
China
Details
Item
Surface-Mount Retrofit Floor Brush Kits
Material
ABS Polycarbonate
Finish
Smooth Matte
Color
Black
Weight
1.40 lb
Series
Air Cooling
Cable Egress
6.50 x 6.50 in / 165 x 165 mm
Description
Surface-Mount Retrofit Floor Brush Kits
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.