
Sweep Elbow, 12.00x12.00, Gray, Steel 90-Degree
Mfr # F1212G90SE
Zoro # G6808823
product price: $537.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Size
12 in x 2-1/2 in
Application
Indoor
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F1212G90SE
Zoro #
G6808823
UPC #
783510519001
Country of Origin
Mexico
Dimensions
Size
12 in x 2-1/2 in
Width
2-1/2 in
Height
12 in
Thickness
14 ga / 1.9 mm
Details
Item
Sweep Elbow,12.00x12.00,Gray,Steel 90
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Color
Gray
Gauge
14 ga
NEMA Enclosure Type
1
Type
Elbow
Weight
19.80 lb
Protection Rating
NEMA Type 1; IP30
Description
Sweep Elbow,12.00x12.00,Gray,Steel 90
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.