Sweep Elbow, 2.50x2.50, Gray, Steel 90-Degree

  • Mfr # F22G90SE

  • Zoro # G6809243


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
1
Height
2-1/2 in
Size
2-1/2 in x 2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F22G90SE
Zoro #
G6809243
UPC #
783510525705
Country of Origin
Mexico

Dimensions

Height
2-1/2 in
Size
2-1/2 in x 2-1/2 in
Width
2-1/2 in
Thickness
16 ga / 1.52 mm

Details

Item
Sweep Elbow,2.50x2.50,Gray,Steel 90-D
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
1
Gauge
16 ga
Color
Gray
Application
Indoor
Type
Elbow
Weight
2.10 lb
Protection Rating
NEMA Type 1; IP30

Description

Sweep Elbow,2.50x2.50,Gray,Steel 90-D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.