Zoro Homepage

Sweep Elbow, 8.00x8.00, Gray, Steel 90-D

  • Mfr # F88G90SE

  • Zoro # G5857968


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Height
8 in
Application
Indoor
Size
8 in x 2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F88G90SE
Zoro #
G5857968
UPC #
783510528003
Country of Origin
Mexico

Dimensions

Height
8 in
Size
8 in x 2-1/2 in
Width
2-1/2 in
Thickness
14 ga / 1.9 mm

Details

Item
Sweep Elbow,8.00x8.00,Gray,Steel 90-D
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
NEMA Enclosure Type
1
Color
Gray
Gauge
14 ga
Type
Elbow
Weight
11.20 lb
Protection Rating
NEMA Type 1; IP30

Description

Sweep Elbow,8.00x8.00,Gray,Steel 90-D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.