Sweep Elbow, fits 6.00x6.00, Gray, Steel 30-Degree

  • Mfr # F66T3R30SE

  • Zoro # G6805725


product price:  $639.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Size
6 in x 6 in
Gauge
16 ga
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F66T3R30SE
Zoro #
G6805725
UPC #
783510437091
Country of Origin
Mexico

Dimensions

Size
6 in x 6 in
Width
6 in
Height
6 in
Thickness
16 ga / 1.52 mm

Details

Item
Sweep Elbow,Fits 6.00x6.00,Gray,Steel
Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
Features
Weather-Resistant, Except Dust
NEMA Enclosure Type
3R
Color
Gray
Type
Elbow
Weight
9.70 lb
Protection Rating
NEMA Type 3R

Description

Sweep Elbow,Fits 6.00x6.00,Gray,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.