
Sweep Elbow, fits 8.00x8.00, Gray, Steel 30-Degree
Mfr # F88T3R30SE
Zoro # G6805987
product price:Â $789.58
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Width
8 in
Color
Gray
Features
Weather-Resistant, Except Dust
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F88T3R30SE
Zoro #
G6805987
UPC #
783510438692
Country of Origin
Mexico
Dimensions
Width
8 in
Height
8 in
Size
8 in x 8 in
Thickness
14 ga / 1.9 mm
Details
Item
Sweep Elbow,Fits 8.00x8.00,Gray,Steel
Material
Mild Steel
Finish
Powder Coated
Color
Gray
Features
Weather-Resistant, Except Dust
Gauge
14 ga
NEMA Enclosure Type
3R
Type
Elbow
Weight
8.40 lb
Protection Rating
NEMA Type 3R
Description
Sweep Elbow,Fits 8.00x8.00,Gray,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.