Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sweep Tee, Fits 8.00x8.00, Gray, Steel

  • Mfr # F88T

  • Zoro # G5818996


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Gauge
14 ga
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F88T
Zoro #
G5818996
UPC #
783510131685
Country of Origin
Mexico

Dimensions

Height
8 in
Width
2-1/2 in
Size
8 in x 2-1/2 in
Thickness
14 ga / 1.9 mm

Details

Item
Sweep Tee,Fits 8.00x8.00,Gray,Steel
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Gauge
14 ga
Color
Gray
NEMA Enclosure Type
1
Type
Tee
Weight
12.80 lb
Protection Rating
NEMA Type 1

Description

Sweep Tee,Fits 8.00x8.00,Gray,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.