
Swing Frame, fits 625x612mm, Steel
Mfr # UU6060SF
Zoro # G6812199
product price: $796.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Zinc Plated
For Use With
Fits Size 24 x 24 in
Gauge
14 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UU6060SF
Zoro #
G6812199
UPC #
783510614904
Country of Origin
United States
Dimensions
Thickness
14 ga / 1.9 mm
Details
Item
Swing Frame,Fits 625x612mm,Steel
Material
Mild Steel
Finish
Zinc Plated
For Use With
Fits Size 24 x 24 in
Gauge
14 ga
Color
Unpainted
Rack Units
11
Series
Ultrx
Weight
11.90 lb
Fits
24.00 x 24.00 in / 610 x 610 mm
Description
Swing Frame,Fits 625x612mm,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.