Zoro Homepage

Swing Frame, fits 775x612mm, Steel

  • Mfr # UU7560SF

  • Zoro # G6812138


product price: $898.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Zinc Plated
For Use With
Fits Size 30 x 24 in
Color
Unpainted
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UU7560SF
Zoro #
G6812138
UPC #
783510615000
Country of Origin
United States

Dimensions

Thickness
14 ga / 1.9 mm

Details

Item
Swing Frame,Fits 775x612mm,Steel
Material
Mild Steel
Finish
Zinc Plated
For Use With
Fits Size 30 x 24 in
Color
Unpainted
Gauge
14 ga
Rack Units
14
Series
Ultrx
Weight
12.30 lb
Fits
30.00 x 24.00 in / 762 x 610 mm

Description

Swing Frame,Fits 775x612mm,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.