Zoro Homepage

Swing-Out Panel, fits 1400+ x 700mm, White, Steel

  • Mfr # PSP147

  • Zoro # G6818158


product price: $911.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 1400 mm or taller
Gauge
12 ga
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP147
Zoro #
G6818158
UPC #
783510918606
Country of Origin
United States

Dimensions

Thickness
12 ga / 2.66 mm
Fits Frame Width
700 mm

Details

Item
Swing-Out Panel,Fits 1400X700mm,Whi
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 1400 mm or taller
Gauge
12 ga
Color
White
Series
ProLine
Weight
62 lb
Fits Frame
1400 or taller mm

Description

Swing-Out Panel,Fits 1400X700mm,Whi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.