Zoro Homepage

Swing-Out Panel, fits 1600+ x 800mm, White, Steel

  • Mfr # PSP168

  • Zoro # G6818228


product price: $1,023.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 1600 mm or taller
Gauge
12 ga
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP168
Zoro #
G6818228
UPC #
783510919306
Country of Origin
Mexico

Dimensions

Thickness
12 ga / 2.66 mm
Fits Frame Width
800 mm

Details

Item
Swing-Out Panel,Fits 1600X800mm,Whi
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 1600 mm or taller
Gauge
12 ga
Color
White
Series
ProLine
Weight
75 mm lb
Fits Frame
1600 or taller mm

Description

Swing-Out Panel,Fits 1600X800mm,Whi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.