Zoro Homepage

Swing-Out Panel, fits 1800+ x 600mm, White, Steel

  • Mfr # PSP186

  • Zoro # G6817826


product price: $987.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 1800 mm or taller
Gauge
12 ga
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP186
Zoro #
G6817826
UPC #
783510912802
Country of Origin
Mexico

Dimensions

Thickness
12 ga / 2.66 mm
Fits Frame Width
600 mm

Details

Item
Swing-Out Panel,Fits 1800X600mm,Whi
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 1800 mm or taller
Gauge
12 ga
Color
White
Weight
66 lb
Series
ProLine
Fits Frame
1800 or taller mm

Description

Swing-Out Panel,Fits 1800X600mm,Whi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.