
Swing-Out Panel, Fits 2200x600mm, White,
Mfr # PSP226
Zoro # G5862396
product price: $1,088.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 2200 tall
Gauge
12 ga
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSP226
Zoro #
G5862396
UPC #
783510918408
Country of Origin
Mexico
Dimensions
Thickness
12 ga / 2.66 mm
Fits Frame Width
600 mm
Details
Item
Swing-Out Panel,Fits 2200x600mm,White,
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 2200 tall
Gauge
12 ga
Color
White
Series
ProLine
Weight
78 lb
Fits Frame
2200 tall mm
Description
Swing-Out Panel,Fits 2200x600mm,White,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.