Zoro Homepage

Swing-Out Panel, fits 2200x800mm, White, Steel

  • Mfr # PSP228

  • Zoro # G6818429


product price: $1,154.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 2200 tall
Color
White
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP228
Zoro #
G6818429
UPC #
783510919603
Country of Origin
Mexico

Dimensions

Thickness
12 ga / 2.66 mm
Fits Frame Width
800 mm

Details

Item
Swing-Out Panel,Fits 2200x800mm,White,
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 2200 tall
Color
White
Gauge
12 ga
Weight
98.15 lb
Series
ProLine
Fits Frame
2200 tall mm

Description

Swing-Out Panel,Fits 2200x800mm,White,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.