Zoro Homepage

Swing-Out Panel, fits 513x412mm, White,

  • Mfr # UU5040SP

  • Zoro # G5876055


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Size 20.20 x 16.26 in
Gauge
16 ga
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UU5040SP
Zoro #
G5876055
UPC #
783510337407
Country of Origin
United States

Dimensions

Thickness
16 ga / 1.52 mm

Details

Item
Swing-Out Panel,fits 513x412mm,White,
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Size 20.20 x 16.26 in
Gauge
16 ga
Color
White
Series
Ultrx
Weight
7 lb
Fits
20.20 x 16.26 in / 513 x 413 mm

Description

Swing-Out Panel,fits 513x412mm,White,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.