
Swing-Out Panel, Fits 700X600mm, Whit
Mfr # PSP76
Zoro # G5862238
product price: $872.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 700 mm or taller
Gauge
12 ga
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSP76
Zoro #
G5862238
UPC #
783510912505
Country of Origin
Mexico
Dimensions
Thickness
12 ga / 2.66 mm
Fits Frame Width
600 mm
Details
Item
Swing-Out Panel,Fits 700X600mm,Whit
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 700 mm or taller
Gauge
12 ga
Color
White
Series
ProLine
Weight
27.80 lb
Fits Frame
700 or taller mm
Description
Swing-Out Panel,Fits 700X600mm,Whit
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.