Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swing-Out Panel, Fits 700X800mm, Whit

  • Mfr # PSP78

  • Zoro # G5862387


product price: $944.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 700 mm or taller
Color
White
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP78
Zoro #
G5862387
UPC #
783510919108
Country of Origin
Mexico

Dimensions

Thickness
12 ga / 2.66 mm
Fits Frame Width
800 mm

Details

Item
Swing-Out Panel,Fits 700X800mm,Whit
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 700 mm or taller
Color
White
Gauge
12 ga
Weight
36.20 lb
Series
ProLine
Fits Frame
700 or taller mm

Description

Swing-Out Panel,Fits 700X800mm,Whit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.