Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swing-Out Panel Kit, fits 10.00x8.00, Aluminum

  • Mfr # A10SPK8C

  • Zoro # G6848653


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Anodized
For Use With
Fits Enclosure 10 x 8 in
Color
Unpainted
Thickness
0.08 in / 2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A10SPK8C
Zoro #
G6848653
UPC #
783510349202
Country of Origin
Mexico

Dimensions

Thickness
0.08 in / 2 mm

Details

Item
Swing-Out Panel Kit,fits 10.00x8.00,Al
Material
Aluminum
Finish
Anodized
For Use With
Fits Enclosure 10 x 8 in
Color
Unpainted
Weight
1.50 lb

Description

Swing-Out Panel Kit,fits 10.00x8.00,Al

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.