Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swing-Out Panel Kit, fits 14.00x12.00, A

  • Mfr # A14SPK12C

  • Zoro # G5877498


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Anodized
For Use With
Fits Enclosure 14 x 12 in
Color
Unpainted
Thickness
0.08 in / 2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A14SPK12C
Zoro #
G5877498
UPC #
783510349400
Country of Origin
Mexico

Dimensions

Thickness
0.08 in / 2 mm

Details

Item
Swing-Out Panel Kit,fits 14.00x12.00,A
Material
Aluminum
Finish
Anodized
For Use With
Fits Enclosure 14 x 12 in
Color
Unpainted
Weight
2.46 lb

Description

Swing-Out Panel Kit,fits 14.00x12.00,A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.