Swing-Out Panels for Free-Stand Type 4, 4X and 12 Enclosures with Moun

  • Mfr # A72SP24F4

  • Zoro # G6781383


product price: $692.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure 72 x 24 in, For Use With Mfr. Model Number A72H2518FS
Size
30.88 x 18.19 in
Width
18.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A72SP24F4
Zoro #
G6781383
UPC #
783510213305
Country of Origin
United States

Dimensions

Size
30.88 x 18.19 in
Width
18.19 in
Height
30.88 in
Thickness
12 ga / 2.66 mm
Panel Size
30.88 x 18.81 in / 784 x 478 mm

Details

Item
Swing-Out Panels for Free-Stand Type 4
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure 72 x 24 in, For Use With Mfr. Model Number A72H2518FS
Gauge
12 ga
Color
White
Weight
9.10 lb
Use With
A72H2518FS
Fits Enclosure
72.00 x 24.00 in / 1829 x 610 mm

Description

Swing-Out Panels for Free-Stand Type 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.