Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swing-Out Panels for Free-Stand Type 4, 4X and 12 Enclosures with Moun

  • Mfr # A72SP30F3

  • Zoro # G6781216


product price: $1,295.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure 72 x 30 in, For Use With Mfr. Model Number A72H3124FS
Color
White
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A72SP30F3
Zoro #
G6781216
UPC #
783510213404
Country of Origin
United States

Dimensions

Thickness
12 ga / 2.66 mm
Panel Size
60.00 x 24.81 in / 1524 x 630 mm

Details

Item
Swing-Out Panels for Free-Stand Type 4
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure 72 x 30 in, For Use With Mfr. Model Number A72H3124FS
Color
White
Gauge
12 ga
Weight
93 lb
Use With
A72H3124FS
Fits Enclosure
72.00 x 30.00 in / 1829 x 762 mm

Description

Swing-Out Panels for Free-Stand Type 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.