Swing-Out Panels for Free-Stand Type 4, 4X and 12 Enclosures with Moun

  • Mfr # A90SP36F3

  • Zoro # G6781304


product price: $1,729.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure 90 x 36 in
Gauge
12 ga
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A90SP36F3
Zoro #
G6781304
UPC #
783510213800
Country of Origin
United States

Dimensions

Thickness
12 ga / 2.66 mm
Panel Size
78.00 x 30.81 in / 1981 x 783 mm

Details

Item
Swing-Out Panels for Free-Stand Type 4
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure 90 x 36 in
Gauge
12 ga
Color
White
Weight
134 lb
Fits Enclosure
90.00 x 36.00 in / 2286 x 914 mm

Description

Swing-Out Panels for Free-Stand Type 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.