Zoro Homepage

Swing-Out Rack Frame, Fits 24.00x24.00,

  • Mfr # CSF2424

  • Zoro # G5860585


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure 24 x 24 in (610 x 610 mm)
Gauge
14 ga
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSF2424
Zoro #
G5860585
UPC #
783510787301
Country of Origin
United States

Dimensions

Thickness
14 ga / 1.9 mm

Details

Item
Swing-Out Rack Frame,Fits 24.00x24.00,
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure 24 x 24 in (610 x 610 mm)
Gauge
14 ga
Color
White
Series
Concept
Weight
5.60 lb
Fits Enclosure
24.00 x 24.00 in. (610 x 610 mm)

Description

Swing-Out Rack Frame,Fits 24.00x24.00,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.