
Swing-Out Rack Frame, Fits 36.00x24.00,
Mfr # CSF3624
Zoro # G5860707
product price: $702.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure 36 x 24 in (914 x 610 mm)
Gauge
14 ga
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSF3624
Zoro #
G5860707
UPC #
783510787509
Country of Origin
United States
Dimensions
Thickness
14 ga / 1.9 mm
Details
Item
Swing-Out Rack Frame,Fits 36.00x24.00,
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure 36 x 24 in (914 x 610 mm)
Gauge
14 ga
Color
White
Weight
8.30 lb
Series
Concept
Fits Enclosure
36.00 x 24.00 in. (914 x 610 mm)
Description
Swing-Out Rack Frame,Fits 36.00x24.00,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.