
Swing Panel, Fits 200x200mm, Aluminum
Mfr # QIHFP22A
Zoro # G5832646
product price: $88.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Finish
Anodized
For Use With
Fits Enclosure Size 7.87 x 7.87 in
Gauge
16 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QIHFP22A
Zoro #
G5832646
UPC #
783510154325
Country of Origin
Estonia
Dimensions
Thickness
16 ga / 1.52 mm
Panel Size
7.32 x 7.09 in / 186 x 180 mm
Fits Enclosure Size
7.87 x 7.87 in / 200 x 200 mm
Details
Item
Swing Panel,Fits 200x200mm,Aluminum
Material
Aluminum
Finish
Anodized
For Use With
Fits Enclosure Size 7.87 x 7.87 in
Gauge
16 ga
Color
Unpainted
Series
QLine
Weight
0.30 lb
Hinged Side of Enclosure
200 mm
Description
Swing Panel,Fits 200x200mm,Aluminum
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.