Zoro Homepage

Swing Panel, Fits 400x200mm, Aluminum

  • Mfr # QIHFP42A

  • Zoro # G5832673


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Anodized
For Use With
Fits Enclosure Size 15-3/4 x 7.87 in
Color
Unpainted
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QIHFP42A
Zoro #
G5832673
UPC #
783510154356
Country of Origin
Estonia

Dimensions

Thickness
16 ga / 1.52 mm
Panel Size
15.20 x 7.09 in / 386 x 180 mm
Fits Enclosure Size
15.75 x 7.87 in / 400 x 200 mm

Details

Item
Swing Panel,Fits 400x200mm,Aluminum
Material
Aluminum
Finish
Anodized
For Use With
Fits Enclosure Size 15-3/4 x 7.87 in
Color
Unpainted
Gauge
16 ga
Weight
0.70 lb
Series
QLine
Hinged Side of Enclosure
400 mm

Description

Swing Panel,Fits 400x200mm,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.