Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Switched Pdu Outlet and Environmental Mo

  • Mfr # DPC1N119820

  • Zoro # G5844309


product price: $1,827.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
Width
432 mm
Size
1.72 in x 432 mm x 8-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPC1N119820
Zoro #
G5844309
UPC #
783510173111
Country of Origin
United States

Dimensions

Width
432 mm
Size
1.72 in x 432 mm x 8-1/2 in
Depth
8-1/2 in
Height
1.72 in
Thickness
16 ga / 1.52 mm

Details

Item
Switched Pdu Outlet and Environmental Mo
Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
Color
Black
Voltage
120/125V AC
Type
Control PDU, 19-in. Rack-Mount
Weight
10.60 lb
Voltage AC
120 V
Receptacle Style
5-15R
Electrical Load Rating
20 A
Receptacle Quantity
8

Description

Switched Pdu Outlet and Environmental Mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.