
Swivel Nipple, 4.00x4.00, SS Type 304
Mfr # F44WSCSS
Zoro # G5833057
product price: $652.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 304
Finish
No. 2B
Gauge
16 ga
Width
2 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F44WSCSS
Zoro #
G5833057
UPC #
783510155001
Country of Origin
United States
Dimensions
Width
2 in
Size
2 in x 2 in
Height
2 in
Thickness
16 ga / 1.59 mm
Details
Item
Swivel Nipple,4.00x4.00,SS Type 304
Material
Stainless Steel 304
Finish
No. 2B
Gauge
16 ga
Color
Unpainted
NEMA Enclosure Type
4X, 12
Application
Indoor
Features
Dust-Resistant
Type
Nipple
Weight
3.10 lb
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66
Description
Swivel Nipple,4.00x4.00,SS Type 304
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.