Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Nipples, 4.00x4.00, Gray, Steel

  • Mfr # F44WSC

  • Zoro # G5825217


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Width
4 in
Color
Gray
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F44WSC
Zoro #
G5825217
UPC #
783510143404
Country of Origin
Mexico

Dimensions

Width
4 in
Height
4 in
Size
4 in x 4 in
Thickness
14 ga / 1.9 mm

Details

Item
Swivel Nipples,4.00x4.00,Gray,Steel
Material
Mild Steel
Finish
Powder Coated
Color
Gray
NEMA Enclosure Type
12
Application
Indoor
Gauge
14 ga
Features
Dust-Resistant
Type
Nipple
Weight
3.20 lb
Protection Rating
NEMA Type 12; IP54

Description

Swivel Nipples,4.00x4.00,Gray,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.