
Swivel Nipples, 6.00x6.00, Gray, Steel
Mfr # F66WSC
Zoro # G5827195
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Size
6 in x 6 in
Color
Gray
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F66WSC
Zoro #
G5827195
UPC #
783510145507
Country of Origin
Mexico
Dimensions
Size
6 in x 6 in
Height
6 in
Width
6 in
Thickness
14 ga / 1.9 mm
Details
Item
Swivel Nipples,6.00x6.00,Gray,Steel
Material
Mild Steel
Finish
Powder Coated
Color
Gray
Application
Indoor
Gauge
14 ga
NEMA Enclosure Type
12
Features
Dust-Resistant
Type
Nipple
Weight
7.20 lb
Protection Rating
NEMA Type 12; IP54
Description
Swivel Nipples,6.00x6.00,Gray,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.