Zoro Homepage

Swivel Tilt, 8.00x8.00x8.00, Aluminum

  • Mfr # AST88

  • Zoro # G6851715


product price: $1,860.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Anodized
Color
Unpainted
Width
8 in
Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AST88
Zoro #
G6851715
UPC #
783510377809
Country of Origin
United States

Dimensions

Width
8 in
Depth
8 in
Size
8 x 8 x 8 in
Height
8 in
Thickness
0.15 in / 3.81 mm
Max Enclosure Size
838 x 610 x 610 mm / 33.0 x 24.00 x 24.00 in

Details

Item
Swivel Tilt,8.00x8.00x8.00,Aluminum
Material
Aluminum
Finish
Anodized
Color
Unpainted
Load Capacity
150 lb
Weight
16.30 lb
Max Load, Including Enclosure
68 kg / 150 lb

Description

Swivel Tilt,8.00x8.00x8.00,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.