Zoro Homepage

SX6 Series Round Junction Box, 5.63x5.63

  • Mfr # SX6GUAA075

  • Zoro # G5867235


product price: $189.15
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Electrostatic Polyester
Color
Blue Gray
Size
5.63 x 5.63 x 3.35 in
Width
5.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SX6GUAA075
Zoro #
G5867235
UPC #
783510289584
Country of Origin
Colombia

Dimensions

Size
5.63 x 5.63 x 3.35 in
Width
5.63 in
Depth
3.35 in
Height
5.63 in
Thickness
0.28 in / 7 mm

Details

Item
SX6 Series Round Junction Box,5.63x5.63
Material
Aluminum
Finish
Electrostatic Polyester
Color
Blue Gray
NEMA Enclosure Type
4X
Weight
4.41 lb
Series
SX6
Protection Rating
NEMA Type 4X; NEMA Type 3; NEMA Type 7; NEMA Type 9

Description

SX6 Series Round Junction Box,5.63x5.63

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.