Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SX6 Series Round Junction Box, Aluminum

  • Mfr # SX6GUAA150

  • Zoro # G6829184


product price: $361.81
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Electrostatic Polyester
Width
7.56 in
Depth
4.8 in
Size
7.56 in x 7.56 in x 4.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SX6GUAA150
Zoro #
G6829184
UPC #
783510290153
Country of Origin
Colombia

Dimensions

Width
7.56 in
Depth
4.8 in
Size
7.56 in x 7.56 in x 4.8 in
Height
7.56 in
Thickness
0.28 in / 7 mm

Details

Item
SX6 Series Round Junction Box,Aluminum
Material
Aluminum
Finish
Electrostatic Polyester
NEMA Enclosure Type
4X
Color
Blue Gray
Series
SX6
Weight
7.93 lb
Protection Rating
NEMA Type 4X; NEMA Type 3; NEMA Type 7; NEMA Type 9

Description

SX6 Series Round Junction Box,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.