Zoro Homepage

SYSPEND 180-MAX Elbow, Black, Aluminum

  • Mfr # S1ME

  • Zoro # G5874883


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
Size
7.68 in x 7.68 in x 3.15 in
Width
7.68 in
Height
7.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1ME
Zoro #
G5874883
UPC #
783510327750
Country of Origin
Germany

Dimensions

Size
7.68 in x 7.68 in x 3.15 in
Width
7.68 in
Height
7.68 in
Depth
3.15 in

Details

Item
SYSPEND 180-MAX Elbow,Black,Aluminum
Material
Aluminum
Finish
Powder Coated
Color
Black
Weight
3.10 lb
Series
Syspend 180-Max
Protection Rating
IP65

Description

SYSPEND 180-MAX Elbow,Black,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.