Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SYSPEND 180-MAX Flange Coupling, Black, Aluminum

  • Mfr # S1MFC

  • Zoro # G6843279


product price: $425.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
Depth
4.93 in
Width
5.24 in
Height
6.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S1MFC
Zoro #
G6843279
UPC #
783510327651
Country of Origin
Germany

Dimensions

Depth
4.93 in
Width
5.24 in
Height
6.86 in
Size
6.86 in x 5.24 in x 4.93 in

Details

Item
SYSPEND 180-MAX Flange Coupling,Black,
Material
Aluminum
Finish
Powder Coated
Color
Black
Series
Syspend 180-Max
Weight
3.80 lb
Protection Rating
IP65

Description

SYSPEND 180-MAX Flange Coupling,Black,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.