
SYSPEND 180-MAX Flange Elbow Coupling, Black, Aluminum
Mfr # S1MFEC
Zoro # G6843209
product price: $483.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Finish
Powder Coated
Size
5.42 in x 7.68 in x 4.93 in
Width
7.68 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1MFEC
Zoro #
G6843209
UPC #
783510327668
Country of Origin
Germany
Dimensions
Size
5.42 in x 7.68 in x 4.93 in
Width
7.68 in
Depth
4.93 in
Height
5.42 in
Details
Item
SYSPEND 180-MAX Flange Elbow Coupling,B
Material
Aluminum
Finish
Powder Coated
Color
Black
Series
Syspend 180-Max
Weight
4.90 lb
Protection Rating
IP65
Description
SYSPEND 180-MAX Flange Elbow Coupling,B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.