
SYSPEND 180-MAX Horizontal Panel Coupling, Lt Gray, Aluminum
Mfr # S1MPCHG
Zoro # G6843534
product price: $762.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Finish
Powder Coated
Depth
6.46 in
Width
4.72 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1MPCHG
Zoro #
G6843534
UPC #
783510328061
Country of Origin
Germany
Dimensions
Depth
6.46 in
Width
4.72 in
Size
8.74 in x 4.72 in x 6.46 in
Height
8.74 in
Details
Item
SYSPEND 180-MAX Horizontal Panel Couplin
Material
Aluminum
Finish
Powder Coated
Color
Light Gray
Weight
6.90 lb
Series
Syspend 180-Max
Protection Rating
IP65
Description
SYSPEND 180-MAX Horizontal Panel Couplin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.