Zoro Homepage

SYSPEND 180-MAX Intermediate Joint, Lt Gray, Aluminum

  • Mfr # S1MIJG

  • Zoro # G6843385


product price: $548.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
Width
3.94 in
Height
7.68 in
Size
7.68 in x 3.94 in x 5.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1MIJG
Zoro #
G6843385
UPC #
783510327958
Country of Origin
Germany

Dimensions

Width
3.94 in
Height
7.68 in
Size
7.68 in x 3.94 in x 5.83 in
Depth
5.83 in

Details

Item
SYSPEND 180-MAX Intermediate Joint,Lt G
Material
Aluminum
Finish
Powder Coated
Color
Light Gray
Series
Syspend 180-Max
Weight
6.50 lb
Protection Rating
IP65

Description

SYSPEND 180-MAX Intermediate Joint,Lt G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.