Zoro Homepage

SYSPEND 180-MAX Replacement Hardware Kit

  • Mfr # S1MRHK

  • Zoro # G6843446


product price: $82.39
/ea
Free Shipping & Returns

Key Features

Weight
0.30 lb
Series
Syspend 180-Max
Protection Rating
IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1MRHK
Zoro #
G6843446
UPC #
783510328580
Country of Origin
Germany

Details

Item
SYSPEND 180-MAX Replacement Hardware Kit
Weight
0.30 lb
Series
Syspend 180-Max
Protection Rating
IP65

Description

SYSPEND 180-MAX Replacement Hardware Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.