Zoro Homepage

SYSPEND 180-MAX Rotatable Elbow, Lt Gray

  • Mfr # S1MERG

  • Zoro # G5874978


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
Color
Light Gray
Height
6.22 in
Depth
4.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1MERG
Zoro #
G5874978
UPC #
783510328030
Country of Origin
Germany

Dimensions

Height
6.22 in
Depth
4.88 in
Width
3.94 in
Size
6.22 in x 3.94 in x 4.88 in

Details

Item
SYSPEND 180-MAX Rotatable Elbow,Lt Gray
Material
Aluminum
Finish
Powder Coated
Color
Light Gray
Series
Syspend 180-Max
Weight
5.40 lb
Protection Rating
IP65

Description

SYSPEND 180-MAX Rotatable Elbow,Lt Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.