
SYSPEND 180-MAX Rotation Limiter
Mfr # S1MRL
Zoro # G6843349
product price: $69.49
/eaKey Features
Material
Aluminum
Width
2.2 in
Height
3.27 in
Depth
2.24 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S1MRL
Zoro #
G6843349
UPC #
783510327910
Country of Origin
Germany
Dimensions
Width
2.2 in
Height
3.27 in
Depth
2.24 in
Size
3.27 in x 2.2 in x 2.24 in
Details
Item
SYSPEND 180-MAX Rotation Limiter
Material
Aluminum
Color
Unpainted
Series
Syspend 180-Max
Weight
0.10 lb
Protection Rating
IP65
Description
SYSPEND 180-MAX Rotation Limiter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.