Zoro Homepage

SYSPEND 180-MAX Set-up Joint, Lt Gray, A

  • Mfr # S1MSJG

  • Zoro # G5874899


product price: $945.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
Size
5.24 in x 5.04 in x 4.88 in
Depth
4.88 in
Height
5.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1MSJG
Zoro #
G5874899
UPC #
783510327941
Country of Origin
Germany

Dimensions

Size
5.24 in x 5.04 in x 4.88 in
Depth
4.88 in
Height
5.24 in
Width
5.04 in

Details

Item
SYSPEND 180-MAX Set-up Joint,Lt Gray,A
Material
Aluminum
Finish
Powder Coated
Color
Light Gray
Weight
5.90 lb
Series
Syspend 180-Max
Protection Rating
IP65

Description

SYSPEND 180-MAX Set-up Joint,Lt Gray,A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.