Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SYSPEND 180-MAX Signal Light Adapters, White, Aluminum

  • Mfr # S1MSLAA

  • Zoro # G6843489


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
Color
White Aluminum
Weight
0.80 lb
Series
Syspend 180-Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1MSLAA
Zoro #
G6843489
UPC #
783510328634
Country of Origin
Germany

Details

Item
SYSPEND 180-MAX Signal Light Adapters,W
Material
Aluminum
Finish
Powder Coated
Color
White Aluminum
Weight
0.80 lb
Series
Syspend 180-Max
Protection Rating
IP65

Description

SYSPEND 180-MAX Signal Light Adapters,W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.